This product requires certification to purchase.

Bar Faucet Metal Lever Handle in Luxe Steel

Brizo

Odin® Bar Faucet Metal Lever Handle in Luxe Steel

  • Fast #
  • Part #DHLB175SL
  • Item #9114860
  • Manufacturer Part #HLB175-SL
5 out of 5 Customer Rating
Brand image
Brizo

Odin® Bar Faucet Metal Lever Handle in Luxe Steel

  • Fast #
  • Part #DHLB175SL
  • Item #9114860
  • Manufacturer Part #HLB175-SL
5 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 2772
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Handles are ADA compliant
  • Handle kit includes one handle
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Odin®
Color Finish Category:
Stainless Steel
Color Finish Name:
Luxe Steel
Faucet Part Type:
Handle
GSA Approved:
No
Handle Type:
Lever
Height:
4 in
IAPMO Listed:
No
Material:
Zinc
NSF Certified:
No
Number of Handles:
Single Handle
UPC:
034449947282
Width:
1-14/25 in