Bar Faucet Metal Lever Handle in Matte Black
Odin® Bar Faucet Metal Lever Handle in Matte Black
Package Quantity Info:
Each: 1 Case: 6 Pallet: 2772-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Handles are ADA compliant
- Handle kit includes one handle
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Odin®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Handle
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 4 in
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Origin:
- Global
- Width:
- 1-14/25 in