Bidet Faucet in Luxe Gold
Odin® Bidet Faucet in Luxe Gold
Package Quantity Info:
Each: 1 Case: 3 Pallet: 90-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 4-hole installation with vacuum breaker
- Ceramic cartridge
- Metal pop-up assembly included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bidet Type:
- Vertical
- CSA Certified:
- Yes
- Collection:
- Odin®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 2-1/4 in
- Faucet Center Size:
- 6 in or 8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 6-19/100 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spray Type:
- Vertical
- UPC:
- 034449864732