This product requires certification to purchase.

Brass Handle

Brizo

Odin® Brass Handle

  • Fast #
  • Part #DRP100666
  • Item #7886534
  • Manufacturer Part #RP100666
5 out of 5 Customer Rating
Brand image
Brizo

Odin® Brass Handle

  • Fast #
  • Part #DRP100666
  • Item #7886534
  • Manufacturer Part #RP100666
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 2880
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Odin®
Faucet Part Type:
Handle
Fits Model:
Invari™ T70476-LHP
Height:
63/100 in
Material:
Brass
Origin:
Domestic
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UPC:
034449914963
Width:
63/100 in