This product requires certification to purchase.

Brass Handle in Chrome

Brizo

Odin® Brass Handle in Chrome

  • Fast #
  • Part #DHL975PC
  • Item #9258694
  • Manufacturer Part #HL975-PC
5 out of 5 Customer Rating
Brand image
Brizo

Odin® Brass Handle in Chrome

  • Fast #
  • Part #DHL975PC
  • Item #9258694
  • Manufacturer Part #HL975-PC
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 792
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 3/6 function diverter handle kit
  • Includes 1 handle
  • Handles are ADA compliant
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Height
2-1/8 in
Width
3-1/2 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Odin®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Handle Material
Brass
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
Yes
Valve Trim Type
Transfer & Diverter
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Valve Trim
UPC
034449960748