This product requires certification to purchase.

Brass Handle in Matte Black

Brizo

Odin® Brass Handle in Matte Black

  • Fast #
  • Part #DHL975BL
  • Item #9258631
  • Manufacturer Part #HL975-BL
4.1 out of 5 Customer Rating
Brand image
Brizo

Odin® Brass Handle in Matte Black

  • Fast #
  • Part #DHL975BL
  • Item #9258631
  • Manufacturer Part #HL975-BL
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 1196
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 3/6 function diverter handle kit
  • Includes 1 handle
  • Handles are ADA compliant
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Odin®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Height:
2-1/8 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UPC:
034449960779
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No
Width:
3-1/2 in