Brass Repair Kit for Series T75P575
Odin® Brass Repair Kit for Series T75P575
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 390-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Series T75P575
- Collection:
- Odin®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 14/25
- Faucet Part Type:
- Repair Kit
- Height:
- 6-63/100
- Material:
- Brass
- UPC:
- 034449915632
- Width:
- 6-63/100