BRIZO ODIN: STRAIGHT SUPPLY STOP VALVE WITH CROSS HANDLE
Odin® BRIZO ODIN: STRAIGHT SUPPLY STOP VALVE WITH CROSS HANDLE
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 864-
Pick Up Not AvailableNot available in MN
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MN
Product Details
Product Details
- Brass Construction
- 1/4 turn stainless steel ball valve
- 3/8" OD compression outlet connection
- Includes wall escutcheon and 5" supply tube cover
- For installation with copper and or pex inlet connections
Specifications
- CSA Certified:
- Yes
- Collection:
- Odin®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Handle Material:
- Brass
- Height:
- 7-63/100
- Material:
- Brass
- Number of Handles:
- Single Handle
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Type:
- DBT021204PC
- UPC:
- 195205044093
- Valve Body Material:
- Brass
- Weight:
- 0.882