BRIZO ODIN KNOB WITH CONCRETE
Odin® BRIZO ODIN KNOB WITH CONCRETE
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 2772-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Sourced from natural materials, these tactile details and varying textures add intrigue to each handle.
- Handle kit includes one handle
Specifications
- ADA Compliant:
- No
- Collection:
- Odin®
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White, Concrete
- Faucet Part Type:
- Handle
- Handle Material:
- Zinc
- Handle Type:
- Knob
- Height:
- 1-19/50
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Type:
- DHKK175MWCT
- UPC:
- 195205161592