Delta Brizo Odin: Pressure Balance With 3F Diverter Escutcheon Matte Black
Odin® Delta Brizo Odin: Pressure Balance With 3F Diverter Escutcheon Matte Black
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Odin®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 14/25
- Height:
- 6-63/100
- Type:
- Faucet
- UPC:
- 034449915601