Delta Brizo Odin: Valve With Diverter - Diverter Handle Brushed Nickel
Odin Delta Brizo Odin: Valve With Diverter - Diverter Handle Brushed Nickel
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Brizo
- Collection:
- Odin
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1-63/100
- Height:
- 2-19/100
- Material:
- Zinc
- Type:
- DRP100649BN
- UPC:
- 034449915496