This product requires certification to purchase.

Diverter Tub Spout in Brilliance® Luxe Gold®

Brizo

Odin® Diverter Tub Spout in Brilliance® Luxe Gold®

  • Fast #
  • Part #DRP81438GL
  • Item #8457395
  • Manufacturer Part #RP81438GL
5 out of 5 Customer Rating
Brand image
Brizo

Odin® Diverter Tub Spout in Brilliance® Luxe Gold®

  • Fast #
  • Part #DRP81438GL
  • Item #8457395
  • Manufacturer Part #RP81438GL
5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Luxe Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 416
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Pull-down diverter tub spout
  • Solid brass construction
  • Spout features hidden stream straightener
  • Universal adapter included (RP90472) allows for sweat or slip onto 1/2" CWT or thread onto 1/2" NPT
  • Coordinates with Quiessence® collection
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Odin®
Color Finish Category:
Gold Tones
Color Finish Name:
Brilliance Luxe Gold
End Connection 1:
Sweat
End Connections:
Sweat
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
18 gpm
GSA Approved:
No
Height:
3-63/100 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
8-9/16 in
Material:
Brass
NSF Certified:
No
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Spout Reach:
7-9/16 in
Tub Spout Type:
Diverter
UL Listed:
No
UPC:
034449878364
WaterSense Labeled:
No
Width:
2-5/16 in