This product requires certification to purchase.

Diverter Tub Spout in Chrome

Brizo

Odin™ Diverter Tub Spout in Chrome

  • Fast #
  • Part #DRP81438PC
  • Item #7223503
  • Manufacturer Part #RP81438PC
4.9 out of 5 Customer Rating
Brand image
Brizo

Odin™ Diverter Tub Spout in Chrome

  • Fast #
  • Part #DRP81438PC
  • Item #7223503
  • Manufacturer Part #RP81438PC
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 416
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Pull-down diverter tub spout
  • 7-1/2 in long
  • Solid brass construction
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Odin™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
8-14/25
End Connection 1:
FIPS
End Connections:
FIPS
Faucet Part Type:
Tub Spout
Fits Brand:
Brizo
Fitting Size 1:
1/2
Fitting Sizes:
1/2 in
Flow Rate:
18 gpm
GSA Approved:
No
Height:
3-63/100
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
8-7/16
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Reach:
7-9/16
Spout Type:
Pull Down Diverter
UL Listed:
No
UPC:
034449826167
WaterSense Labeled:
No
Width:
2-5/16