This product requires certification to purchase.

Diverter Tub Spout in Matte Black

Brizo

Odin™ Diverter Tub Spout in Matte Black

  • Fast #
  • Part #DRP81438BL
  • Item #7223446
  • Manufacturer Part #RP81438BL
4.5 out of 5 Customer Rating
Brand image
Brizo

Odin™ Diverter Tub Spout in Matte Black

  • Fast #
  • Part #DRP81438BL
  • Item #7223446
  • Manufacturer Part #RP81438BL
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 416
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Pull-down diverter tub spout
  • 7-1/2 in long
  • Solid brass construction
  • Tub spout equipped with modern "pull down" style diverter located on spout mouth
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Odin™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
8-14/25 in
End Connection 1:
FIPS
End Connections:
FIPS
Faucet Part Type:
Tub Spout
Fits Brand:
Brizo
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
18 gpm
GSA Approved:
No
Height:
3-63/100 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
8-7/16 in
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Reach:
7-9/16 in
Spout Type:
Pull Down Diverter
Tub Spout Reach:
7-9/16 in
Tub Spout Type:
Diverter
UL Listed:
No
UPC:
034449826143
Width:
2-5/16 in