This product requires certification to purchase.

Diverter Tub Spout in Polished Nickel

Brizo

Odin™ Diverter Tub Spout in Polished Nickel

  • Fast #
  • Part #DRP81438PN
  • Item #7833733
  • Manufacturer Part #RP81438PN
4.1 out of 5 Customer Rating
Brand image
Brizo

Odin™ Diverter Tub Spout in Polished Nickel

  • Fast #
  • Part #DRP81438PN
  • Item #7833733
  • Manufacturer Part #RP81438PN
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 416
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Pull-down diverter tub spout
  • 7-1/2 in long
  • Solid brass construction
  • Tub spout equipped with modern "pull down" style diverter located on spout mouth
  • Requires Certification
Dimensions & Measurements
Depth
8-14/25 in
End Connection 1
FIPS
End Connections
FIPS
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
18 gpm
Height
3-63/100 in
Length
8-7/16 in
Spout Reach
7-9/16 in
Tub Spout Reach
7-9/16 in
Width
2-5/16 in
Characteristics & Features
Collection
Odin™
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Part Type
Tub Spout
Installation Type
Wall Mount
Material
Brass
Proposition 65
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Type
Pull Down Diverter
Tub Spout Type
Diverter
Warranty & Product Information
ADA Compliant
No
Application
Commercial
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Fits Brand
Brizo
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
034449901017