Diverter Valve Trim in Brushed Nickel (Handle Sold Separately)
Odin® Diverter Valve Trim in Brushed Nickel (Handle Sold Separately)
Package Quantity Info:
Each: 1 Case: 3 Pallet: 378-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For Pressure Balance and TempAssure® Thermostatic custom showers
- Diverter features 3 individual and 3 shared positions
- For 3 individual positions with no shared positions, order RP72124
- 1/2" universal inlets/outlets
- Cartridge ships with trim
- Must order rough separately
- RP75012 extension kits extends rough installation up to 1"
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Odin®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-1/2 in
- Escutcheon Height:
- 4-1/2 in
- Escutcheon Width:
- 4-1/2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Brass
- Height:
- 4-1/2 in
- IAPMO Listed:
- Yes
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- UPC:
- 034449960564
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No
- Width:
- 4-1/2 in