Two Handle Lever Handle in Brilliance® Luxe Gold®
Odin® Two Handle Lever Handle in Brilliance® Luxe Gold®
Frequently Purchased Together
Product Details
- Includes 2 handles
- Handles are ADA compliant
- Wall Mount lavatory handle kit
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Application:
- Residential
- CSA Certified:
- CSA B125.1, CSA B125.2
- Collection:
- Odin®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brilliance® Luxe Gold®
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Handle
- Fits Model:
- T65875LF-LHP, T65875LF-LHP-ECO
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 4-3/16 in
- IAPMO Listed -:
- No
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Origin:
- Global
- Style:
- Traditional
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 2.15 lb
- Width:
- 2-1/2 in