Handle in Luxe Gold with Wood
Odin® Handle in Luxe Gold with Wood
Package Quantity Info:
Each: 1 Case: 6 Pallet: 2772-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Handles are ADA compliant
- Handle kit includes one handle
- Handle features Guyana teak wood
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Odin®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold, Wood
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 4 in
- IAPMO Listed:
- No
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- UPC:
- 034449977364
- WaterSense Labeled:
- No
- Width:
- 1-14/25 in