Pull-Down Faucet Metal Lever Handle in Polished Gold

You last purchased this on
 
Brizo

Odin® Pull-Down Faucet Metal Lever Handle in Polished Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Odin® Pull-Down Faucet Metal Lever Handle in Polished Gold

  • Fast #
  • Part #DHLK175PG
  • Item #9114788
  • Manufacturer Part #HLK175-PG
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Gold Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Handle kit includes one handle
  • Covered under Brizo's limited lifetime warranty
  • Handles are ADA compliant
  • Constructed of zinc
  • Lever style handle, ensuring a perfect match with your current fixtures
  • Coordinates with products from the Odin line seamlessly
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Odin®
Color Finish Category:
Gold Tones
Color Finish Name:
Polished Gold
Depth:
7/8 in
Faucet Part Type:
Handle
Faucet Type:
Pull-down
GSA Approved:
No
Handle Type:
Lever
Height:
4-3/50 in
IAPMO Listed -:
No
Material:
Zinc
NSF Certified:
No
Number of Handles:
Single Handle
Side Spray:
No
Smart Home Enabled:
No
Style:
Modern
Trim Only:
No
WaterSense Labeled:
No
Weight:
0.39 lb
Width:
1-5/8 in