Pull-Down Faucet Metal Lever Handle in Stainless
Odin® Pull-Down Faucet Metal Lever Handle in Stainless
Frequently Purchased Together
Product Details
- Handle kit includes one handle
- Covered under Brizo's limited lifetime warranty
- Handles are ADA compliant
- Constructed of zinc
- Lever style handle, ensuring a perfect match with your current fixtures
- Coordinates with products from the Odin line seamlessly
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Odin®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 7/8 in
- Faucet Part Type:
- Handle
- Faucet Type:
- Pull-down
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 4-3/50 in
- IAPMO Listed -:
- No
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Modern
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.39 lb
- Width:
- 1-5/8 in