This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Luxe Steel (Handle Sold Separately)

Brizo

Odin® Single Handle Pull Down Kitchen Faucet in Luxe Steel (Handle Sold Separately)

  • Fast #
  • Part #D63375LFSLLHP
  • Item #9798409
  • Manufacturer Part #63375LF-SLLHP
4.3 out of 5 Customer Rating
Brand image
Brizo

Odin® Single Handle Pull Down Kitchen Faucet in Luxe Steel (Handle Sold Separately)

  • Fast #
  • Part #D63375LFSLLHP
  • Item #9798409
  • Manufacturer Part #63375LF-SLLHP
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 36
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • MagneDock® Technology - magnetic wand docking system
  • Euro-motion Diamond™ Valve with InnoFlex™ waterways
  • Touch-Clean® nozzles – swipe away mineral deposits
  • Two-function wand: spray and stream
  • 1-hole installation
  • Overall height = 22-13/16 in, spout outlet to deck = 9-1/16 in, spout reach = 9-1/8 in, spout swivels 360°
  • Accommodates up to 3 in deck thickness
  • Comes with standard fittings
  • Finished, semi-flexible metal hose
  • Must order handle separately
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.6
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Odin®
Color Finish Category:
Stainless Steel
Color Finish Name:
Luxe Steel
Deck Plate Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
22-13/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Included:
No
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
9-1/16 in
Spout Reach:
9-3/16 in
Spout Swivel:
360°
Supply Lines Included:
Yes
UPC:
195205005865