Kitchen Faucet Metal Knob Handle Kit in Polished Chrome Marble
Odin® Kitchen Faucet Metal Knob Handle Kit in Polished Chrome Marble
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 2772-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Sourced from natural materials, these tactile details and varying textures add intrigue to each handle.
- Handle kit includes one handle
Specifications
- ADA Compliant:
- No
- Collection:
- Odin®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome, Marble
- Faucet Part Type:
- Handle
- Handle Material:
- Zinc
- Handle Type:
- Knob
- Height:
- 1-19/50
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Type:
- DHKK175PCMB
- UPC:
- 195205161646