This product requires certification to purchase.

Lever Handle Kit in Polished Gold/Wood

Brizo

Odin Lever Handle Kit in Polished Gold/Wood

  • Fast #
  • Part #DHLK177PGWD
  • Item #9115044
  • Manufacturer Part #HLK177-PGWD
3.1 out of 5 Customer Rating
Brand image
Brizo

Odin Lever Handle Kit in Polished Gold/Wood

  • Fast #
  • Part #DHLK177PGWD
  • Item #9115044
  • Manufacturer Part #HLK177-PGWD
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 2772
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Handles are ADA compliant
  • Handle kit includes one handle
  • Handle features Guyana Teak Wood
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Odin
Color Finish Category:
Gold Tones
Color Finish Name:
Polished Gold, Wood
Faucet Part Type:
Handle Kit
Handle Material:
Zinc
Handle Type:
Lever
Height:
4-3/50
Material:
Zinc
Number of Handles:
Single Handle
Origin:
Global
Type:
Faucet
UPC:
034449976473
Width:
1-63/100