This product requires certification to purchase.

Luxe Gold Escutcheon

Brizo

Odin Luxe Gold Escutcheon

  • Fast #
  • Part #DRP71451GL
  • Item #7378615
  • Manufacturer Part #RP71451GL
4.4 out of 5 Customer Rating
Brand image
Brizo

Odin Luxe Gold Escutcheon

  • Fast #
  • Part #DRP71451GL
  • Item #7378615
  • Manufacturer Part #RP71451GL
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 416
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes installation hardware
  • Accommodates up to 3" deck thickness
  • 8" on center
  • Requires Certification

Specifications

Collection:
Odin
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Hardware Included:
Yes
Length:
2-5/8 in
UPC:
034449843652
Width:
10-1/2 in