Metal Handle in Luxe Gold
Odin® Metal Handle in Luxe Gold
Package Quantity Info:
Each: 1 Case: 3 Pallet: 792-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- Pressure balance valve and diverter trim handle kit
- Includes 2 handles
- Handles are ADA compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Odin®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brilliance Luxe Gold
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 5-1/8
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- UPC:
- 034449960885
- WaterSense Labeled:
- No
- Width:
- 2-1/4