Metal Handle in Matte Black
Odin® Metal Handle in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 3 Pallet: 792-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Pressure balance valve and diverter trim handle kit
- Includes 2 handles
- Handles are ADA compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Odin®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Handle
- Handle Length (in):
- 2-1/2
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 5-13/100
- Material:
- Metal
- Number of Handles:
- Two Handle
- Origin:
- Global
- UPC:
- 034449960861
- Width:
- 2-1/4