Metal Handle Kit in Luxe Gold
Odin® Metal Handle Kit in Luxe Gold
Package Quantity Info:
Each: 1 Case: 3 Pallet: 792-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Pressure balance valve and diverter trim handle kit
- Includes 2 handles
- Handles are ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Odin®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brilliance Luxe Gold
- Depth:
- 2-1/2
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Cross
- Height:
- 5-13/100
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UPC:
- 034449960922
- Valve Trim Type:
- Pressure Balancing
- Width:
- 2-1/4