ODIN: VALVE TRIM ESCUTCHEON
Odin ODIN: VALVE TRIM ESCUTCHEON
Product Details
Product Details
Specifications
- Collection:
- Odin
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Height:
- 7-1/2
- Material:
- Brass
- Type:
- DRP91106BL
- UPC:
- 034449846394