This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Faucet in Chrome (Trim Only)

Brizo

Odin® One Handle Single Function Bathtub & Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #DT60P420PC
  • Item #4052277
  • Manufacturer Part #T60P420-PC
3.4 out of 5 Customer Rating
Brand image
Brizo

Odin® One Handle Single Function Bathtub & Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #DT60P420PC
  • Item #4052277
  • Manufacturer Part #T60P420-PC
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 42
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single-function pressure balance cartridge
  • For use with MultiChoice® Universal Rough
  • Handle adjusts temperature
  • Metal lever handle
  • Flow rate: 2.0 gpm at 80 psi
  • 5 3/8" diameter H2Okinetic® showerhead
  • 5 1/2" pull-down diverter tub spout
  • RP81665 extension kit extends rough installation up to 1 3/4"
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Odin®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
5-3/8 in
Escutcheon Height:
7-1/2 in
Escutcheon Width:
7-1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shower Arm Reach:
7 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Trim Only:
Yes
Tub Spout Reach:
6-1/2 in
Tub Spout Type:
Diverter
UPC:
034449632188
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Width:
5-89/100 in