This product requires certification to purchase.

Pressure Balancing Valve Trim in Brushed Nickel (Handles Sold Separately)

Brizo

Odin® Pressure Balancing Valve Trim in Brushed Nickel (Handles Sold Separately)

  • Fast #
  • Part #DT75P575BNLHP
  • Item #9258597
  • Manufacturer Part #T75P575-BNLHP
3.2 out of 5 Customer Rating
Brand image
Brizo

Odin® Pressure Balancing Valve Trim in Brushed Nickel (Handles Sold Separately)

  • Fast #
  • Part #DT75P575BNLHP
  • Item #9258597
  • Manufacturer Part #T75P575-BNLHP
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 192
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Single-function pressure balance cartridge
  • Cartridges ship with trim
  • Valve handle adjusts temperature
  • Red/Blue temperature markings
  • Diverter has 2 individual and 1 shared position
  • For 2 individual with no shared positions, order RP72123
  • 1/2" universal inlets/outlets
  • For use with MultiChoice® Universal Integrated Shower Diverter Rough
  • RP100160 extension kit extends rough installation up to 1". Must order finish to match trim.
  • Must order handles separately
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Odin®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Escutcheon Height:
6-5/8
Escutcheon Width:
6-5/8
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
5.0 gpm
GSA Approved:
No
Handle Included:
No
Handle Material:
Brass
Height:
6-63/100
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
Product Type:
Valve Trim
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Showerhead Function:
Multi
Trim Only:
Yes
UL Listed:
No
UPC:
034449960663
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Width:
6-63/100