Pull-Down Faucet Wood Lever Handle in Luxe Gold
Odin® Pull-Down Faucet Wood Lever Handle in Luxe Gold
Package Quantity Info:
Each: 1 Case: 6 Pallet: 2772-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Handles are ADA compliant
- Handle kit includes one handle
- Handle features Guyana teak wood
- Covered under Brizo's limited lifetime warranty
- Lever style handle, ensuring a perfect match with your current fixtures
- Constructed of zinc
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Odin®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold, Wood
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 4-3/50
- IAPMO Listed:
- No
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- UPC:
- 034449976497
- WaterSense Labeled:
- No
- Width:
- 1-5/8