Pull-Down Faucet Wood Lever Handle Kit in Brilliance® Polished Nickel / Wood
Odin® Pull-Down Faucet Wood Lever Handle Kit in Brilliance® Polished Nickel / Wood
Package Quantity Info:
Each: 1 Case: 6 Pallet: 2772-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Handles are ADA compliant
- Handle kit includes one handle
- Handle features Guyana Teak Wood
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Odin®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel, Wood
- Faucet Part Type:
- Handle
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 4-3/50
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Type:
- DHLK177PNWD
- UPC:
- 034449976466
- Width:
- 1-63/100