This product requires certification to purchase.

Single Function Hand Shower in Chrome

Brizo

Odin® Single Function Hand Shower in Chrome

  • Fast #
  • Part #D88775PC
  • Item #4436121
  • Manufacturer Part #88775-PC
3.8 out of 5 Customer Rating
Brand image
Brizo

Odin® Single Function Hand Shower in Chrome

  • Fast #
  • Part #D88775PC
  • Item #4436121
  • Manufacturer Part #88775-PC
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 84
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • H<sub>2</sub>Okinetic&reg; Technology with self-cleaning spray holes
  • Single-function handshower
  • 22" long slide bar
  • 60" - 82" stretchable, finished metal hose
  • Wall mount elbow included
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
3-47/50 in
Faucet Connection Size
1/2 in
Hand Shower Flow Rate
1.75 gpm
Height
24 in
Hose Length
82 in
Length
9 in
Slide Bar Height
24 in
Width
4-3/8 in
Included Components
Hose Included
Yes
Characteristics & Features
Collection
Odin®
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Material
Brass
Faucet Mount
Wall Mount
Handle Type
Lever
Pause Control
No
Showerhead Function
Single
Spray Type
H2Okinetic Technology®
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
Yes
WaterSense Labeled
Yes
UPC
034449689281