Single Function Hand Shower in Chrome
Odin® Single Function Hand Shower in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 42-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- H2Okinetic® Technology with self-cleaning spray holes
- Single-function handshower
- 60" - 82" stretchable, finished metal hose
- Wall mount elbow included
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Odin®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-1/2
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 1.75
- Handle Type:
- Lever
- Height:
- 9
- Hose Included:
- Yes
- Hose Length:
- 82
- IAPMO Listed:
- Yes
- Pause Control:
- No
- Showerhead Function:
- Single
- Spray Type:
- H2Okinetic Technology®
- UL Listed:
- No
- UPC:
- 034449689373
- WaterSense Labeled:
- Yes