Single Function Hand Shower in Luxe Nickel (Shower Hose Sold Separately)
Odin® Single Function Hand Shower in Luxe Nickel (Shower Hose Sold Separately)
Product Details
Product Details
- Single spray setting: H2Okinetic® rinsing spray
- Hand shower only, hose not included
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Odin®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 1-5/16
- Hand Shower Flow Rate:
- 1.75
- Height:
- 8-15/16
- Hose Included:
- No
- Pause Control:
- No
- Showerhead Function:
- Single
- Spray Type:
- H2Okinetic Technology®
- UPC:
- 034449866859
- WaterSense Labeled:
- Yes
- Width:
- 1-31/100