This product requires certification to purchase.

Single Function Hand Shower in Luxe Steel

Brizo

Odin® Single Function Hand Shower in Luxe Steel

  • Fast #
  • Part #DRP73147SL
  • Item #8098349
  • Manufacturer Part #RP73147SL
5 out of 5 Customer Rating
Brand image
Brizo

Odin® Single Function Hand Shower in Luxe Steel

  • Fast #
  • Part #DRP73147SL
  • Item #8098349
  • Manufacturer Part #RP73147SL
5 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 416
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • H2Okinetic technology®
  • Single spray setting: H2Okinetic® rinsing spray
  • Hand shower only, hose not included
Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
Depth
1-31/100 in
Faucet Connection Size
1/2 in
Hand Shower Diameter
1-5/16 in
Hand Shower Flow Rate
1.75 gpm
Height
8-47/50 in
Length
8-15/16 in
Width
1-31/100 in
Included Components
Hose Included
No
Characteristics & Features
Collection
Odin®
Color Finish Category
Stainless Steel
Color Finish Name
Luxe Steel
Faucet Material
Plastic
Faucet Mount
Wall Mount
Pause Control
No
Showerhead Function
Single
Spray Type
H2Okinetic Rinsing Spray
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
WaterSense Labeled
Yes
UPC
034449926621