This product requires certification to purchase.

Single Function Hand Shower in Matte Black (Shower Hose Sold Separately)

Brizo

Odin® Single Function Hand Shower in Matte Black (Shower Hose Sold Separately)

  • Fast #
  • Part #DRP73147BL
  • Item #4436007
  • Manufacturer Part #RP73147BL
3.1 out of 5 Customer Rating
Brand image
Brizo

Odin® Single Function Hand Shower in Matte Black (Shower Hose Sold Separately)

  • Fast #
  • Part #DRP73147BL
  • Item #4436007
  • Manufacturer Part #RP73147BL
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 416
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Single spray setting: H2Okinetic® rinsing spray
  • Handshower only, hose not included
Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
Depth
1-1/4 in
Faucet Connection Size
1/2 in
Hand Shower Flow Rate
1.75 gpm
Height
8-15/16 in
Length
1-31/100 in
Width
1-5/16 in
Included Components
Hose Included
No
Characteristics & Features
Collection
Odin®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Material
Plastic
Faucet Mount
Wall Mount
Pause Control
No
Showerhead Function
Single
Spray Type
H2Okinetic Technology®
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
UL Listed
No
WaterSense Labeled
Yes
UPC
034449702546