This product requires certification to purchase.

Single Function Showerhead in Brushed Nickel

Brizo

Odin® Single Function Showerhead in Brushed Nickel

  • Fast #
  • Part #D87375BN
  • Item #4436005
  • Manufacturer Part #87375-BN
4.9 out of 5 Customer Rating
Brand image
Brizo

Odin® Single Function Showerhead in Brushed Nickel

  • Fast #
  • Part #D87375BN
  • Item #4436005
  • Manufacturer Part #87375-BN
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 216
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • H2Okinetic® Technology with self-cleaning spray holes
  • Single function 5 3/8" raincan showerhead
  • Finished spray face
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Odin®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
2-3/4 in
Diameter:
5-3/8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
GSA Approved:
No
Height:
5-19/50 in
Length:
2-3/4 in
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
H2Okinetic Technology®
UPC:
034449689267
WaterSense Labeled:
Yes
Width:
5-37/100 in