This product requires certification to purchase.

Single Handle Bar Faucet in Brilliance® Stainless (Handle Sold Separately)

Brizo

Odin® Single Handle Bar Faucet in Brilliance® Stainless (Handle Sold Separately)

  • Fast #
  • Part #D61065LFSSLHP
  • Item #9114671
  • Manufacturer Part #61065LF-SSLHP
5 out of 5 Customer Rating
Brand image
Brizo

Odin® Single Handle Bar Faucet in Brilliance® Stainless (Handle Sold Separately)

  • Fast #
  • Part #D61065LFSSLHP
  • Item #9114671
  • Manufacturer Part #61065LF-SSLHP
5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 120
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Ceramic cartridge
  • Solid brass fabricated body
  • Spout rotates 360°
  • Accommodates up to 3 in. deck thickness
  • Includes staggered copper supply lines with 1/2 in. fittings
  • Maximum flow rate 1.8 gpm @ 60 psi, 6.8 L/min @ 414 kPa
  • One hole mount
  • 3/8 in. staggered copper supply lines with 1/2 in. adapters
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.6
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Odin®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance Stainless
Deck Plate Included:
No
Faucet Connection:
NPSM, OD Tube
Faucet Connection Size:
1/2 in;3/8 in
Faucet Height:
11-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Included:
No
Handle Material:
Brass
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
8-7/16 in
Spout Reach:
5-7/8 in
Spout Swivel:
360°
Spout Type:
High Arc, Swivel
UPC:
034449945653
WaterSense Labeled:
No