Single Handle Bathtub & Shower Faucet in Chrome (Trim Only)
Odin® Single Handle Bathtub & Shower Faucet in Chrome (Trim Only)
Package Quantity Info:
Each: 1 Case: 3 Pallet: 567-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 3 / 6 Function Diverter handle kit
- Includes 1 handle
- Handles are ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Odin®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle
- Handle Material:
- Zinc
- Handle Type:
- Cross
- Height:
- 3-19/100
- Material:
- Zinc
- Number of Handles:
- Single Handle
- UPC:
- 034449960410
- Width:
- 4-69/100