This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

Brizo

Odin® Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #D65175LFPCECO
  • Item #7427378
  • Manufacturer Part #65175LF-PC-ECO
5 out of 5 Customer Rating
Brand image
Brizo

Odin® Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #D65175LFPCECO
  • Item #7427378
  • Manufacturer Part #65175LF-PC-ECO
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 120
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Hidden water-efficient, laminar flow aerator
  • 1-hole installation
  • Accommodates up to 3 in. deck thickness
  • Ceramic cartridge
  • Optional red/blue temperature indicating glide ring
  • Must order drain separately; push button or grid strainer drains available
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Cartridge Type:
Ceramic Disc
Collection:
Odin®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Depth:
6-31/100 in
Drain Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
8-11/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Height:
8-5/8 in
IAPMO Listed:
No
ISO:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Spout Height:
5-1/2 in
Spout Reach:
4-13/16 in
Spout Type:
Fixed
Stream Type:
Laminar Stream
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
UPC:
034449852227
Vandal Resistant:
No
WaterSense Labeled:
Yes