Single Handle Pull Down Bar Faucet in Brilliance® Luxe Steel (Handle Sold Separately)
Odin® Single Handle Pull Down Bar Faucet in Brilliance® Luxe Steel (Handle Sold Separately)
Product Details
Product Details
- SmartTouch® Technology with TempID™ – tap on/off functionality with temperature indicating LED light
- MagneDock® Technology - magnetic wand docking system
- Two-function pull-down wand - aerated stream and spray
- Diamond™ Valve with InnoFlex® waterways
- Spout rotates 360°
- Accommodates up to 3" deck thickness
- Includes 3/8" compression fittings
- Optional A/C adapter EP73954 available
- Optional voice activation technology (EP100854) available for use with connected home devices
- Optional escutcheon available RP71451
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CEC Compliant:
- For Sale in CA
- Collection:
- Odin®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Luxe Steel
- Deck Plate Included:
- No
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 13-3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Pull-down
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Included:
- No
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 7-5/16 in
- Spout Reach:
- 7-1/8 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- UPC:
- 034449951210