This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Matte Black (Handle Sold Separately)

Brizo

Odin® Single Handle Pull Down Kitchen Faucet in Matte Black (Handle Sold Separately)

  • Fast #
  • Part #D63065LFBLLHP
  • Item #9114963
  • Manufacturer Part #63065LF-BLLHP
4 out of 5 Customer Rating
Brand image
Brizo

Odin® Single Handle Pull Down Kitchen Faucet in Matte Black (Handle Sold Separately)

  • Fast #
  • Part #D63065LFBLLHP
  • Item #9114963
  • Manufacturer Part #63065LF-BLLHP
4 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 2 Pallet: 36
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • MagneDock® Technology - magnetic wand docking system
  • Two-function pull-down wand - aerated stream and spray
  • Diamond™ Valve with InnoFlex® waterways
  • Spout rotates 360°
  • Accommodates up to 3" deck thickness
  • Includes 3/8" compression fittings
  • Optional escutcheon available RP71451
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.6
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Odin®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
14-5/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Included:
No
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
9-1/16 in
Spout Reach:
8-15/16 in
Spout Swivel:
360°
Spout Type:
High Arc
UPC:
034449950909