This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Polished Gold (Handle Sold Separately)

Brizo

Odin® Single Handle Pull Down Kitchen Faucet in Polished Gold (Handle Sold Separately)

  • Fast #
  • Part #D63375LFPGLHP
  • Item #9798378
  • Manufacturer Part #63375LF-PGLHP
3.8 out of 5 Customer Rating
Brand image
Brizo

Odin® Single Handle Pull Down Kitchen Faucet in Polished Gold (Handle Sold Separately)

  • Fast #
  • Part #D63375LFPGLHP
  • Item #9798378
  • Manufacturer Part #63375LF-PGLHP
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 36
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • MagneDock® Technology - Magnetic wand docking system
  • Euro-motion Diamond™ valve with InnoFlex™ waterways
  • Touch-Clean® nozzles – swipe away mineral deposits
  • Two-function wand: Spray and stream
  • 1-hole installation
  • Overall height = 22 13/16 in., spout outlet to deck = 9 1/16 in., spout reach = 9 2/16 in., spout swivels 360°
  • Accommodates up to 3 in. deck thickness
  • Comes with standard fittings
  • Finished, semi-flexible metal hose
  • Must order handle separately
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
22-13/16 in
Flow Rate
1.8 gpm
Maximum Deck Thickness
3 in
Spout Height
9-1/16 in
Spout Reach
9-3/16 in
Spout Swivel
360°
Included Components
Deck Plate Included
Yes
Handle Included
No
Supply Lines Included
Yes
Characteristics & Features
Collection
Odin®
Color Finish Category
Gold Tones
Color Finish Name
Polished Gold
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Material
Brass
Handle Type
Less Handles
Kitchen Faucet Type
Pull Down
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Smart Home Enabled
No
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1, ASME A112.18.6
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Domestic
UPC
195205005841