Single Handle Sensor Bathroom Sink Faucet in Matte Black
Odin® Single Handle Sensor Bathroom Sink Faucet in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 63-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- SmartTouchPlus® Technology with TempID™ - touch or hands-free water activation with temperature indicating LED light
- TempIQ™ temperature control technology (features • electronic thermostatic valve • temperature sensing LED display • high temperature limit stop)
- Pivoting handle motion
- Spout features hidden water-efficient, laminar flow aerator
- 1-hole installation
- Includes optional base that must be used with metal sinks
- Accommodates up to 2-1/2 in. deck thickness with base, 3 in. without base
- 1.2 gpm models available using an ECO suffix
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Application:
- Commercial
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.2
- Collection:
- Odin®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Depth:
- 6-41/100
- Drain Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 9-5/8
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 9-63/100
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Power Source:
- Battery
- Spout Height:
- 6
- Spout Reach:
- 4-3/4
- Spout Type:
- Fixed
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 034449674713
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes