This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Chrome

Brizo

Odin® Single Handle Thermostatic Valve Trim in Chrome

  • Fast #
  • Part #DT60075PC
  • Item #4435971
  • Manufacturer Part #T60075-PC
4 out of 5 Customer Rating
Brand image
Brizo

Odin® Single Handle Thermostatic Valve Trim in Chrome

  • Fast #
  • Part #DT60075PC
  • Item #4435971
  • Manufacturer Part #T60075-PC
4 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 42
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For use with MultiChoice® universal rough
  • Independent temperature and volume control
  • RP74785 extension kit extends rough installation up to 1-3/4 in.
  • Lifetime limited warranty
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Odin®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
7-1/2 in
Escutcheon Height:
7-1/2 in
Escutcheon Width:
7-1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
8.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Height:
7-1/2 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function:
Dual
Trim Only:
Yes
UL Listed:
No
UPC:
034449689359
Valve Trim Type:
Thermostatic
Width:
7-1/2 in