This product requires certification to purchase.

Single Handle Volume Control Valve Trim in Brushed Nickel

Brizo

Odin® Single Handle Volume Control Valve Trim in Brushed Nickel

  • Fast #
  • Part #DT66675BN
  • Item #4435995
  • Manufacturer Part #T66675-BN
3.6 out of 5 Customer Rating
Brand image
Brizo

Odin® Single Handle Volume Control Valve Trim in Brushed Nickel

  • Fast #
  • Part #DT66675BN
  • Item #4435995
  • Manufacturer Part #T66675-BN
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 672
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Volume control has a recommended working pressure of 45-80 psi
  • MUST ORDER ROUGH SEPARATELY
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Odin®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3-7/8 in
Diameter:
2-39/250 in
Escutcheon Height:
2-39/250 in
Escutcheon Width:
3-289/500 in
Faucet Connection Size:
3/4 in
Faucet Mount:
Wall Mount
Flow Rate:
9.1 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Height:
2-39/250 in
IAPMO Listed:
Yes
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UPC:
034449692663
Valve Trim Type:
Volume Control
WaterSense Labeled:
No
Width:
3-289/500 in