Single Handle Volume Control Valve Trim in Chrome
Odin® Single Handle Volume Control Valve Trim in Chrome
Package Quantity Info:
Each: 1 Case: 3 Pallet: 672-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Volume control is required for every outlet and every set of body sprays
- Volume control has a recommended working pressure of 40 - 80 psi
- Rough accommodates installation depths of 2 1/8" to 2 3/4"
- RP100304 extends installation depth up to 3 1/4"
- Must order rough separately
- 90° handle rotation controls volume only
- Volume control flows up to 16.2 gpm at 60 psi
- Maximum flow 8.2 gpm at 60 psi per volume control when paired with Sensori thermostatic trim
- All parts are replaceable from the front
- Adjusts for wall thickness variations
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- Yes
- Collection:
- Odin®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-1/2 in
- Diameter:
- 2-3/16 in
- Escutcheon Height:
- 2-3/16 in
- Escutcheon Width:
- 2-3/16 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 8.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Cross
- Height:
- 4-31/100 in
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UPC:
- 034449963602
- Valve Trim Type:
- Volume Control
- Width:
- 4-5/16 in