This product requires certification to purchase.

Square Open Towel Ring in Matte Black

Brizo

Odin Square Open Towel Ring in Matte Black

  • Fast #
  • Part #D694675BL
  • Item #4436160
  • Manufacturer Part #694675-BL
3.1 out of 5 Customer Rating
Brand image
Brizo

Odin Square Open Towel Ring in Matte Black

  • Fast #
  • Part #D694675BL
  • Item #4436160
  • Manufacturer Part #694675-BL
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 540
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
2-31/100 in
Height
7-3/4 in
Projection
6-19/20 in
Width
6-3/4 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Odin
Color Finish Category
Blacks
Color Finish Name
Matte Black
Installation Type
Wall Mount
Material
Zinc
Mount Type
Wall
Ring Type
Open
Shape
Square
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
IAPMO Listed
No
UPC
034449690522