Square Open Towel Ring in Polished Chrome
Odin Square Open Towel Ring in Polished Chrome
Package Quantity Info:
Each: 1 Case: 3 Pallet: 540-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Odin
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-31/100 in
- Hardware Included:
- Yes
- Height:
- 7-3/4 in
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Mount Type:
- Wall
- Ring Type:
- Open
- Shape:
- Square
- UPC:
- 034449690508
- Width:
- 6-5/8 in